Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
Mfr # U31810.021.0075
Zoro # G9092946
product price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U31810.021.0075
- Zoro # G9092946
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Head Dia. | 0.305 in to 0.312 in |
Drill Point Size | 3 |
Hex Width | 0.305 to 0.312 in |
Head Height | 0.147 in |
Minimum Head Width | 0.305 in |
Washer Outside Diameter | 0.432 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Size | 5/16" |
Dia./Thread Size | #12 |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 3/4 in, Drill Point Size 3, Head Width 0.312 in, Head Height 0.147 in, Washer Outside Diameter 0.432 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Application For Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 10 PK (1JA89)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 2 in L, 25 PK (2TJ83)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37049)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.021.0200)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0125)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0150)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Drive Head Torx Drive, 7000 PK (0816HTF)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 500 PK (1432KPP410)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain Stainless Steel Hex Head Slotted Drive, 2500 PK (1016KSW410)
- ITW Self Drill Screw, #12 x 1 1/2 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1770000)
- Zoro Select Self-Tapping Screws