Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # 1264KWN
Zoro # G4682630
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 4 in
- Standards ASME B18.6.3, SAE J78
Product Information
- Brand Zoro Select
- MFR # 1264KWN
- Zoro # G4682630
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,12-14x4 UNSL Hex N,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 3/4", 15 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X15)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Pln, PK100 (U39100.012.0100)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0261-AL28)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWLIS037USA-100BX)
- ZORO SELECT Self-Drilling Screw, #6 x 1-5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 4600 PK (B31830.013.0162)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.019.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (B31810.016.0050)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0100)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (0848KPM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1420KSWN)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- Zoro Select Self-Drilling Screws