Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Drive Head Phillips Drive, 2000 PK
Mfr # 1232KWAF
Zoro # G5159373
product price: $388.99
/pk 2000, $0.19/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Head Type Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1232KWAF
- Zoro # G5159373
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Drive |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
12-14X2 Phillips Wafer Head Full Thread Self Drilling Screw Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (SC2212090-025P)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.009.0018)
- ZORO SELECT Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51080.050.0001)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1212BPP188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW4)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 1000 PK (1024KWB)
- ZORO SELECT Self-Drilling Screw, 3/16" x 1-3/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1028CNSW)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0606PPM)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (B31810.021.0075)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (09559)
- Zoro Select Self-Tapping Screws