Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK
Mfr # 1012PPM
Zoro # G2460672
product price: $327.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1012PPM
- Zoro # G2460672
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,10x3/4 PHL,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0050)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (14980PK)
- ZORO SELECT Binding Screw, #6-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL3)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK (0812PPM)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (1032PPM)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0820PPM)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.016.0062)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0820KPP188)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KW)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- Zoro Select Self-Drilling Screws