Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # U31870.019.0075
Zoro # G3318309
product price: $8.19
/pk 100, $0.08/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material 410 Stainless Steel
- Finish Plain
- Standards SAE J78/IFI 113
Product Information
- Brand Zoro Select
- MFR # U31870.019.0075
- Zoro # G3318309
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Drill Point Length | 0.235 in |
Drill Point Size | 2 |
Head Height | 0.133 in |
Head Dia. | 0.373 in to 0.357 in |
Minimum Head Width | 0.357 in |
Maximum Head Height | 0.133 in |
Minimum Head Height | 0.122 in |
Drill Tip Length | 15/64 in |
Head Width | 0.373 in |
Maximum Head Width | 0.373 in |
Size | #3 |
Dia./Thread Size | #10 |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Pan, Drive Phillips, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.068 in, Head Width 0.373 in, Head Height 0.133 in, Washer Outside Diameter Not Applicable, Drive Size #3, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.373 in, Minimum Head Width 0.357 in, Maximum Head Height 0.133 in, Minimum Head Height 0.122 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x2 SQ UBolt Plate (N222-323)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 10 PK (U51010.050.0275)
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/2L, PK100 (5ZMT1)
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.025.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0050)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Wafer Head Torx Drive, 5000 PK (1012KWTF)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50897)
- Zoro Select Self-Tapping Screws