Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK
Mfr # TKHWI-1002000-3-080P
Zoro # G4338415
original price:
$13.64
61% off
new price: $5.29
/pk 80, $0.07/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #10
- Material Steel
- Finish Zinc Plated
- Head Height 0.163 in
Product Information
- Brand Zoro Select
- MFR # TKHWI-1002000-3-080P
- Zoro # G4338415
- UPC # 087302818274
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Head Height | 0.163 in |
Head Dia. | 0.413 in |
Drill Point Length | 0.25 in |
Hex Width | 0.305 in |
Drill Point Size | 3 |
Drill Tip Length | 1/4 in |
Head Width | 0.305 in |
Washer Outside Diameter | 0.384 in |
Drive Size | 5/16 in |
Thread Size | #10 |
Size | #10 |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 2 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Carbon Steel Plain Finish Square Nut - Heavy (U11122.100.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U04100.037.1000)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.050.0800)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 7 mm Hex Ht, 50 PK (1639PK)
- ZORO SELECT Self Drill Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (TKHWI-1001250-3-500P)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 90 PK (TKHWI-1001500-3-090P)
- ZORO SELECT Self Drill Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 120 PK (TKHWI-1001000-3-120P)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (0608KWS188)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0050)
- ZORO SELECT Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK (TKHWI-1002000-3-400P)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK (280774)
- Zoro Select Self-Drilling Screws