Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U31820.019.0050
Zoro # G2709953
product price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Product Information
- Brand Zoro Select
- MFR # U31820.019.0050
- Zoro # G2709953
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.373 in to 0.357 in |
Head Height | 0.133 in |
Drill Point Length | 0.235 in |
Drill Point Size | 3 |
Drill Tip Length | 15/64 in |
Maximum Head Height | 0.133 in |
Maximum Head Width | 0.373 in |
Head Width | 0.373 in |
Minimum Head Width | 0.357 in |
Minimum Head Height | 0.122 in |
Dia./Thread Size | #10 |
Size | #2 |
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #10, Fastener Length 1/2 in, Drill Point Size 3, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.156 in, Head Width 0.373 in, Head Height 0.133 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.373 in, Minimum Head Width 0.357 in, Maximum Head Height 0.133 in, Minimum Head Height 0.122 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- G.L. HUYETT Internal and External Retaining Ring Assortment, Stainless Steel, 153 Pieces, 15 Sizes (DISP-SHHO150SS)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 12 PK (73763)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Aluminum Body, 100 PK (FPC84A-100)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0050)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0037)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK (1420BSW)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK (0848KQP)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (B31702.021.0075)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0100)
- Zoro Select Self-Tapping Screws