Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK
Mfr # 1016PPM
Zoro # G2460663
product price: $370.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1016PPM
- Zoro # G2460663
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,10x1 PHL M,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 7/8X6-1/2 Hitch Pin (00143)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel (U17277.062.0600)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.025.0037)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0606PPM)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.019.0075)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain Stainless Steel Hex Head Hex Drive, 1000 PK (1432KW410)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1448KWNHC)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (0606KW188)
- Zoro Select Self-Drilling Screws