Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # U31702.019.0100
Zoro # G9093061
original price:
$8.23
7% off
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U31702.019.0100
- Zoro # G9093061
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Head Height | 0.12 in |
Hex Width | 0.305 to 0.312 in |
Drill Point Size | 3 |
Head Dia. | 0.305 in to 0.312 in |
Washer Outside Diameter | 0.472 in |
Maximum Head Width | 0.312 in |
Minimum Head Height | 0.105 in |
Minimum Head Width | 0.305 in |
Head Width | 0.312 in |
Drill Tip Length | 15/64 in |
Maximum Head Height | 0.12 in |
Size | 5/16" |
Dia./Thread Size | #10 |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.156 in, Head Width 0.312 in, Head Height 0.12 in, Washer Outside Diameter 0.472 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Maximum Head Height 0.12 in, Minimum Head Height 0.105 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Nail, 3 in L, Galvanized, Round Head, 28 Degrees (S10DGAL-FH)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10F75KCS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4-1/2)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/8 in W, 7/8 in H (WWG700875087512)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (1448KW)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 2000 PK (1020KTF188)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1012KWHS)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (1044KPP)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0100)
- Zoro Select Self-Tapping Screws