Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 90 PK
Mfr # TKHWI-1001500-3-090P
Zoro # G4338406
product price: $4.49
/pk 90, $0.05/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # TKHWI-1001500-3-090P
- Zoro # G4338406
- UPC # 087302818267
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Head Height | 0.163 in |
Head Dia. | 0.413 in |
Size | #10 |
Drill Point Size | 3 |
Hex Width | 0.305 in |
Drill Point Length | 0.25 in |
Head Width | 0.305 in |
Drill Tip Length | 1/4 in |
Washer Outside Diameter | 0.384 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASTM C1513 |
Meets/Exceeds | ASTM C1513 |
Head Color | Silver |
Type | Self Drilling Screw |
Head Shape | Hex |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8003750375-12)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461900)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55041.019.0050)
- HOWMET AEROSPACE Lock Bolt Pin, 1/2 in Dia., 50 PK (C50LR-BR16-8-MCT)
- ZORO SELECT Self Drill Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (TKHWI-1001250-3-500P)
- ZORO SELECT Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK (TKHWI-1002000-3-400P)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1002000-3-080P)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1208KWS)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0100)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0062)
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Drive Head Phillips Drive, 2000 PK (1232KWAF)
- Zoro Select Self-Drilling Screws