Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 450 PK
Mfr # TKHWI-1001500-3-450P
Zoro # G4338704
product price: $19.99
/pk 450, $0.04/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Drive Size 5/16 in
- Finish Zinc Plated
- Standards ASTM C1513
Product Information
- Brand Zoro Select
- MFR # TKHWI-1001500-3-450P
- Zoro # G4338704
- UPC # 082893396392
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Head Height | 0.163 in |
Head Dia. | 0.413 in |
Size | #10 |
Drill Point Length | 0.25 in |
Drill Point Size | 3 |
Hex Width | 0.305 in |
Washer Outside Diameter | 0.384 in |
Head Width | 0.305 in |
Drill Tip Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Tip Type | Drilling |
Standards | ASTM C1513 |
Item | Self-Drilling Screw |
Meets/Exceeds | ASTM C1513 |
Head Color | Silver |
Type | Self Drilling Screw |
Head Shape | Hex |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in (212DWS5)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFE9)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (821730G)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07677)
- ZORO SELECT Self-Drilling Screw, 3/8"-9 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 400 PK (3724ASW)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0075)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Black Steel Truss Head Phillips Drive, 3000 PK (0820KPMB)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0100)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, 316 Stainless Steel Hex Head Hex Drive, 3000 PK (1212KW316)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 4000 PK (1020KTF)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03343)
- Zoro Select Self-Drilling Screws