Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK
Mfr # 1010KTP
Zoro # G5166489
product price: $453.99
/pk 8000, $0.06/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1010KTP
- Zoro # G5166489
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 5/8 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
10-16X5/8 6 Lobe Pan Self Drilling Screw Fully Threaded Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Alloy Steel (WWG600125012512)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK (M04104.160.0080)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42706)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3148KW)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPUMSW)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0100)
- ZORO SELECT Self-Drilling Screw, #8-18 x 2-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK (0836KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1016KWN)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0075)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0608KPPB)
- Zoro Select Self-Drilling Screws