Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 7000 PK
Mfr # 1010KWB
Zoro # G4687022
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material Steel
- Finish Black Oxide
- Standards ASME B18.6.3, SAE J78
- System of Measurement Inch
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1010KWB
- Zoro # G4687022
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 5/8 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Black Oxide |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,10-16x5/8 Unslt H,Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 25 PK (05408)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.016.0125)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- VELCRO BRAND Reclosable Fastener Black (91100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Hex Head Hex Drive, 5000 PK (1016KWB)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1 in, Black Oxide Steel Hex Head Hex Drive, 4000 PK (1216KWB)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 1000 PK (1024KWB)
- ZORO SELECT Self-Drilling Screw, #8-15 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK (0812PSW)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3140KWN)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (B31820.013.0050)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53819)
- Zoro Select Self-Drilling Screws