Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 3500 PK
Mfr # 1012KTP188
Zoro # G5169779
product price: $736.99
/pk 3500, $0.21/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- System of Measurement Inch
- Drive Size T25
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # 1012KTP188
- Zoro # G5169779
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,10-16x3/4,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, M12x60mm L, PK10 (5DV76)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, 18-8 Stainless Steel (WWG750875087512)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (1416KSW)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0125)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0050)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (0808AWB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (0812HTF188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 7 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (14112KW)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH10112)
- Zoro Select Self-Tapping Screws