Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK
Mfr # 1032ABSWS
Zoro # G7567359
product price: $138.99
/pk 1500, $0.09/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J933
Product Information
- Brand Zoro Select
- MFR # 1032ABSWS
- Zoro # G7567359
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 2 in |
Drill Point Size | Type AB |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
10-16X2 Slot Indent Hex Washer Serrated Self Tap Screw Type AB Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.3600)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00TWP)
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0250)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (1020ABSWS)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (0606ABSWS)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0125)
- ZORO SELECT Self-Drilling Screw, #6-20 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 2500 PK (0632KPM)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3140KW)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0075)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Electro-Zinc Steel Hex Head External Hex Drive, 500 PK (1821200)
- Zoro Select Self-Tapping Screws