Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK
Mfr # 1040KPM
Zoro # G5161500
product price: $305.99
/pk 1500, $0.20/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1040KPM
- Zoro # G5161500
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,10-16x2 1/,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235844)
- ZORO SELECT Spring Nut, 3/8"-16, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7937-3816-3B)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK (M07470.100.0060)
- ITW BRANDS TAPCON Concrete Screw, Hex, 1 3/4 in L (24305)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5 in, Zinc Plated Steel Truss Head Phillips Drive, 700 PK (0880KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (0848KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 750 PK (1040KPF410)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0820KPP188)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0075)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (0610KWB)
- Zoro Select Self-Tapping Screws