Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # 1016KWN
Zoro # G4685570
product price: $201.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10-16
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1016KWN
- Zoro # G4685570
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
10-16X1 Unslot Hexwasher w/Bonded NEO EPDM Washer Self Drill Screw Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059621)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (70A0806P-EA-100)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/16, PK100 (U07840.025.0031)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK (0608BPT188)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (B31810.016.0062)
- ZORO SELECT Self-Drilling Screw, 1/4"-15 x 1 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (1416HW188)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0162)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0250)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0050)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- Zoro Select Self-Tapping Screws