Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Square Drive, 2000 PK
Mfr # 1016KQPB
Zoro # G5168141
product price: $178.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 2R
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1016KQPB
- Zoro # G5168141
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1 in |
Drive Size | 2R |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,10-16x1 SQ,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel (K2005-316SS)
- FASTENMASTER Wood Screw, #12, 5 in, Torx Drive, 50 PK (FMLLF005-50)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, 18-8 Stainless Steel, Plain Finish, 12 PK (71102)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 10 PK (M04114.200.0040)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPFMS4W)
- ZORO SELECT Self Drill Screw, #7 x 7/16 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK (TKPPI0-700730-2-10000P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK (1032ABSWS)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1212BPP188)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 2000 PK (1016ASW188)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0100)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (793948)
- Zoro Select Self-Tapping Screws