Shop All Self-Drilling Screws
Zoro Select
Self Drill Screw, #7 x 7/16 in, Phosphate Steel Round Head Phillips Drive, 10000 PK
Mfr # TKPPI0-70043P-2-10000P
Zoro # G4339727
product price: $166.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #7
- Fastener Length 7/16 in
- Head Type Round
- Driver Size #2
Product Information
- Brand Zoro Select
- MFR # TKPPI0-70043P-2-10000P
- Zoro # G4339727
- UPC # 087302750697
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #7 |
Fastener Length | 7/16 in |
Driver Size | #2 |
Head Height | 0.114 in |
Head Dia. | 0.311 in |
Drill Point Size | 2 |
Overall Length | 7/16 in |
Head Width | 0.311 in |
Drive Size | #2 |
Fastener Length | 7/16 in |
Size | #7 |
Length | 7/16 in |
Thread Size | #7 |
Description
Self Drill Screw, Finish Phosphate, Material Steel, Head Type Pan, Drive Phillips, Screw Size #7, Fastener Length 7/16 in, Drill Point Size 2, Head Width 0.311 in, Head Height 0.114 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Application Steel Track to Steel Studs, Head Color Black, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 30 PK (70184)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0125)
- DANCO 6-3/8 in. L Steel Clevis Clip (34808B)
- ZORO SELECT Class 10.9, M30 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M04100.300.0090)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 10000 PK (0606KPP188)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (0808KWSMS)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (0808ABWS)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (866467)
- Zoro Select Self-Drilling Screws