Shop All Laundry Bags
Zoro Select
Self Adhesive Strip Plastic Water Soluble Laundry Bag Green
Mfr # WSB3639
Zoro # G4288439
original price:
$153.99
9% off
new price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Plastic
- Overall Length 39 in
- Overall Width 36 in
- Overall Height 3/64"
- Color Green
Product Information
- Brand Zoro Select
- MFR # WSB3639
- Zoro # G4288439
- UPC # 654866039355
- Country of Origin Viet Nam
- Category Laundry Bags
Dimensions
Overall Length | 39 in |
Overall Width | 36 in |
Overall Height | 3/64" |
Details
Item - Laundry Bags | Water Soluble Laundry Bag |
Laundry Bag Material | Plastic |
Color | Green |
Volume Capacity | 6.1 cu ft |
Load Capacity | 170 lb |
Laundry Bag Closure | Self Adhesive Strip |
For Use With | Equipment or Sewer Systems, Laundry Machines |
Type | With Closure |
Item | Water Soluble Laundry Bag |
Material | Plastic |
Description
Laundry Bags, Water Soluble Laundry Bag, Green, Volume Capacity 6.1 cu ft, Load Capacity 170 lb, Overall Length 39 in, Overall Width 36 in, Laundry Bag Material Plastic, Laundry Bag Closure Self Adhesive Strip, For Use With Equipment or Sewer Systems, Laundry Machines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALUF PLASTICS INCOM Aluf Plastics Rct-60 Royal Crown Top Liner, 38 X 58 In, 55-60 Gal Capacity, Metalocene Blend, Black (RL-3858H)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Green, Open Top, Plastic (FG263200DGRN)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- FRESH PRODUCTS EA-F-04- Eco Air Passive Air Freshener Orange Mango Scent, 6PK (EA-F-04-BX)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Green (ID245125)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag White (MP245565)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Yellow (MP245567)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- ZORO SELECT Drawstring Polyester Laundry Bag Yellow (GP245167)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB2633)
- FAUCET QUEENS 7 x 5 in Bra Wash Bag (272573)
- Zoro Select Laundry Bags