Shop All Laundry Bags
Zoro Select
Self Adhesive Strip Plastic Water Soluble Laundry Bag Green
Mfr # WSB2839
Zoro # G4288448
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Plastic
- Overall Length 39 in
- Overall Width 28 in
- Overall Height 3/64"
- Color Green
Product Information
- Brand Zoro Select
- MFR # WSB2839
- Zoro # G4288448
- UPC # 654866039348
- Country of Origin Viet Nam
- Category Laundry Bags
Dimensions
Overall Length | 39 in |
Overall Width | 28 in |
Overall Height | 3/64" |
Details
Item - Laundry Bags | Water Soluble Laundry Bag |
Laundry Bag Material | Plastic |
Color | Green |
Volume Capacity | 4.2 cu ft |
Load Capacity | 121 lb |
Laundry Bag Closure | Self Adhesive Strip |
Item | Water Soluble Laundry Bag |
Type | With Closure |
For Use With | Equipment or Sewer Systems, Laundry Machines |
Material | Plastic |
Description
Laundry Bags, Water Soluble Laundry Bag, Green, Volume Capacity 4.2 cu ft, Load Capacity 121 lb, Overall Length 39 in, Overall Width 28 in, Laundry Bag Material Plastic, Laundry Bag Closure Self Adhesive Strip, For Use With Equipment or Sewer Systems, Laundry Machines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Omni Sweep Broom Head, 24", PK12 (4188100)
- ALLPOINTS Low Temp Solution (851097)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- BOARDWALK Bowl Clip, Cotton Blossom, Blue, PK12 (BWKCLIPCBL)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Green (MP245525)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Red (MP245557)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB3639)
- ZORO SELECT Drawstring Polyester Laundry Bag Yellow (GP245167)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Blue (GT245111)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag White (NP245465)
- Zoro Select Laundry Bags