Shop All Hand Sinks
Zoro Select
Security Hook, 1 Hook, 2-1/8In Collapsed
Mfr # 1ECN1
Zoro # G1622056
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Overall Width 4 1/4 in
- Overall Height 4 1/4 in
- Includes Mounting Screws
- Number of Hooks 1
Product Information
- Brand Zoro Select
- MFR # 1ECN1
- Zoro # G1622056
- UPC # 190735399361
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Overall Width | 4 1/4 in |
Overall Height | 4 1/4 in |
Overall Depth | 2 1/4 in |
Details
Finish | Satin |
Includes | Mounting Screws |
Number of Hooks | 1 |
Item | Ligature-Resistant Hook |
Material | Stainless Steel |
Product Type | Bathroom Security Hook |
Style Number - MERCH | Ligature Resistant |
Base Shape | Square |
Mounting Style | Front Access |
Release Point | 10 lb |
Includes Mounting Hardware | Yes |
Description
Ligature-Resistant Hook, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 2 1/4 in, Overall Height 4 1/4 in, Overall Width 4 1/4 in, Release Point 10 lb, Includes Mounting Hardware Yes, Base Shape Square, Includes Mounting Screws, Product Type Bathroom Security Hook, Style Number - MERCH Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Cast Iron, 3 in Pipe Size, Socket (221318)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361290505)
- LEGRIS Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3171 04 20)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x24x5In (1ECN6)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- ZORO SELECT Utility Hook Strip, 3 Hook, 2-1/2In, Satin (1ECL3)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- Zoro Select Hand Sinks