Shop All Door Latch Guards
Zoro Select
Security Door Guard, Chrome, 1-15/32" H
Mfr # 16-225C
Zoro # G4779807
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auxiliary Sliding/Swinging Doors
- Height 1 15/32 in
- Width 2 29/64 in
- Material Chrome
Product Information
- Brand Zoro Select
- MFR # 16-225C
- Zoro # G4779807
- Country of Origin Taiwan, Province of China
- Category Door Latch Guards
Dimensions
Height | 1 15/32 in |
Width | 2 29/64 in |
Details
Item | Security Door Guard |
For Use With | Auxiliary Sliding/Swinging Doors |
Material | Chrome |
Description
Security Door Guard, For Use With Auxiliary Sliding/Swinging Doors, Height 1 15/32 in, Width 2 29/64 in, Material Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Bright Brass Trim 996LRNL3LH (996LNLR3LHR)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100BL (LP2S14X05100BL)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5187320140)
- ZORO SELECT Door Guard, Satin Nickel, 1-15/32" H (16-225SNK)
- ZORO SELECT Door Guard, Antique Brass, 1-15/32" H (16-225AB)
- ZORO SELECT Door Latch Guard, Gray, Steel, 6"L x 3"W (1HJL5)
- ZORO SELECT Door Latch Guard, Aluminum, Steel, 11"L x 3"W (1HHL8)
- ZORO SELECT Heavy Duty Latch Guard, Durnodic, Steel, 7"L x 3"W (2MDH7)
- ZORO SELECT Universal Latch Guard, Chrome, Steel, 11-3/4"L x 3-1/2"W (2MDH9)
- ZORO SELECT Chain Door Guard, Plated, 3-9/16" L (16-104)
- Zoro Select Door Latch Guards