Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK
Mfr # 5MXG3
Zoro # G2341495
product price: $3.89
/pk 25, $0.16/ea
Sold in multiples of 4 for $15.56
$15.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Fits Bolt Sizes M6
- Thickness 1 mm
- Inside Dia. 6.2 mm
Product Information
- Brand Zoro Select
- MFR # 5MXG3
- Zoro # G2341495
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M6 |
Outside Dia. | 11.9 mm |
Inside Dia. | 6.2 mm |
Inside Diameter | 6 mm |
For Screw Size | M6 |
Outside Diameter | 12 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Thickness | 1 mm |
System of Measurement | Metric |
Color | natural |
Type | Type A |
Seal Material Color | Natural |
Minimum Thickness | 1 mm |
Sealing Washer Type | Metal Bonded Washer |
Material Grade/Class | Not Graded |
Maximum Thickness | 1 mm |
Metal Material | Copper |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M6, Inside Diameter 6 mm, Outside Diameter 12 mm, Maximum Thickness 1 mm, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 1 mm, Seal Material Color Natural, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Rivet Pak Assortment (RK6120)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.060.0020)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.100.0130)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU2)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU1)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU0)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50302.130.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0020)
- ZORO SELECT Sealing Washer, Fits Bolt Size M8 Copper, Plain Finish, 100 PK (M50301.080.0014)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- Zoro Select Sealing Washers