Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M30 Copper, Plain Finish, 10 PK
Mfr # M50302.300.0038
Zoro # G9903638
original price:
$10.07
17% off
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 30 mm
Product Information
- Brand Zoro Select
- MFR # M50302.300.0038
- Zoro # G9903638
- UPC # 190735983027
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M30 |
Outside Dia. | 38 mm |
Inside Dia. | 30 mm |
For Screw Size | M30 |
Outside Diameter | 38 mm |
Inside Diameter | 30 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Type | Annealed |
Application | Sealing |
Color | Gray |
Thickness Tolerance | +/-0.20 mm |
Seal Type | Annealed |
Metal Material | Copper |
Material Grade/Class | Not Graded |
Seal Material Color | Gray |
Maximum Thickness | 2 mm |
Heat Treatment | Annealed |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M30, Inside Diameter 30 mm, Outside Diameter 38 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M39 , Steel Zinc Plated Finish, 2 PK (M38130.390.0001)
- ZORO SELECT M3.5-0.60 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035060-100P1)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0300)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 5 PK (FHS1XX0835-005P1)
- ZORO SELECT Sealing Washer, Fits Bolt Size M50 Copper, Plain Finish, 10 PK (M50302.500.0057)
- ZORO SELECT Sealing Washer, Fits Bolt Size M35 Copper, Plain Finish, 10 PK (M50302.350.0045)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50301.220.0027)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50302.220.0029)
- ADAPTALL Sealing Washer, Fits Bolt Size M10 Steel/Buna-N, Cadmium Plated Finish (9500-10MM)
- Zoro Select Sealing Washers