Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M30 Copper, Plain Finish, 10 PK
Mfr # M50302.300.0036
Zoro # G9903400
original price:
$10.60
20% off
new price: $8.45
/pk 10, $0.85/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 30 mm
Product Information
- Brand Zoro Select
- MFR # M50302.300.0036
- Zoro # G9903400
- UPC # 190735983485
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M30 |
Outside Dia. | 36 mm |
Inside Dia. | 30 mm |
For Screw Size | M30 |
Inside Diameter | 30 mm |
Outside Diameter | 36 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.20 mm |
Type | Annealed |
Application | Sealing |
Color | Gray |
Seal Type | Annealed |
Metal Material | Copper |
Seal Material Color | Gray |
Material Grade/Class | Not Graded |
Heat Treatment | Annealed |
Material Type | Copper |
Maximum Thickness | 2 mm |
Finish Type | Plain |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M30, Inside Diameter 30 mm, Outside Diameter 36 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-832-80)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72322)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel (WWG750250025012)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (40402)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50301.220.0027)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLT9)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0014)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- ZORO SELECT Sealing Washer, Fits Bolt Size M14 Copper, Plain Finish, 50 PK (M50301.140.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0026)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50302.220.0029)
- Zoro Select Sealing Washers