Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M28 Copper, Plain Finish, 10 PK
Mfr # M50302.280.0034
Zoro # G9903330
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 28 mm
Product Information
- Brand Zoro Select
- MFR # M50302.280.0034
- Zoro # G9903330
- UPC # 190735982853
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M28 |
Outside Dia. | 34 mm |
Inside Dia. | 28 mm |
Inside Diameter | 28 mm |
For Screw Size | M28 |
Outside Diameter | 34 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.20 mm |
Type | Annealed |
Color | Gray |
Seal Type | Annealed |
Application | Sealing |
Material Grade/Class | Not Graded |
Metal Material | Copper |
Material Type | Copper |
Heat Treatment | Annealed |
Finish Type | Plain |
Maximum Thickness | 2 mm |
Seal Material Color | Gray |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M28, Inside Diameter 28 mm, Outside Diameter 34 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0250)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0175)
- ZORO SELECT Round Spacer, Natural Nylon, 9/16 in Overall Lg, #14 Inside Dia (500914RSN)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 25 PK (M50302.170.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M30 Copper, Plain Finish, 10 PK (M50302.300.0038)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50301.220.0027)
- ZORO SELECT Sealing Washer, Aluminum, Plain Finish, 100 PK (5ZLV2)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0016)
- DANCO Sealing Washer, Rubber, PlainFinish (61807B)
- Zoro Select Sealing Washers