Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK
Mfr # M50302.260.0033
Zoro # G9903489
product price: $7.25
/pk 10, $0.73/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 26 mm
Product Information
- Brand Zoro Select
- MFR # M50302.260.0033
- Zoro # G9903489
- UPC # 190735983010
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M26 |
Outside Dia. | 33 mm |
Inside Dia. | 26 mm |
Outside Diameter | 33 mm |
For Screw Size | M26 |
Inside Diameter | 26 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Color | Gray |
Seal Type | Annealed |
Type | Annealed |
Application | Sealing |
Thickness Tolerance | +/-0.20 mm |
Maximum Thickness | 2 mm |
Heat Treatment | Annealed |
Metal Material | Copper |
Seal Material Color | Gray |
Material Grade/Class | Not Graded |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M26, Inside Diameter 26 mm, Outside Diameter 33 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCO USA Back-to-Back Strap, 27.5 yds, 1 in Wd, Black (IB2B100)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (SJ4575)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0016)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 5/16 in, Steel Pan Head Phillips Drive (A0100080020P)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M38 Copper, Plain Finish, 10 PK (M50302.380.0044)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLT9)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0016)
- Zoro Select Sealing Washers