Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK
Mfr # M50301.210.0026
Zoro # G9902947
original price:
$12.59
30% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 21 mm
Product Information
- Brand Zoro Select
- MFR # M50301.210.0026
- Zoro # G9902947
- UPC # 190735981221
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M21 |
Outside Dia. | 26 mm |
Inside Dia. | 21 mm |
Outside Diameter | 26 mm |
For Screw Size | M21 |
Inside Diameter | 21 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.20 mm |
Application | Sealing |
Type | Annealed |
Color | Gray |
Seal Type | Annealed |
Minimum Thickness | 1.5 mm |
Material Grade/Class | Not Graded |
Heat Treatment | Annealed |
Material Type | Copper |
Finish Type | Plain |
Metal Material | Copper |
Maximum Thickness | 1.5 mm |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M21, Inside Diameter 21 mm, Outside Diameter 26 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Pin Similar To DIN 11024, Form:D Double, D1=3, 6, D3=4, D4=14-20, Stainless Steel Bright (K1137.22360)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX037-025BX)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50301.130.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- ZORO SELECT Sealing Washer, Fits Bolt Size M38 Copper, Plain Finish, 10 PK (M50302.380.0044)
- ZORO SELECT Sealing Washer, Fits Bolt Size M28 Copper, Plain Finish, 10 PK (M50302.280.0034)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M8 Copper, Plain Finish, 100 PK (M50301.080.0014)
- Zoro Select Sealing Washers