Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK
Mfr # M50302.160.0020
Zoro # G9903218
product price: $8.79
/pk 50, $0.18/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 16 mm
Product Information
- Brand Zoro Select
- MFR # M50302.160.0020
- Zoro # G9903218
- UPC # 190735983232
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M16 |
Outside Dia. | 20 mm |
Inside Dia. | 16 mm |
Inside Diameter | 16 mm |
For Screw Size | M16 |
Outside Diameter | 20 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Color | Gray |
Seal Type | Annealed |
Application | Sealing |
Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Seal Material Color | Gray |
Maximum Thickness | 2 mm |
Metal Material | Copper |
Material Grade/Class | Not Graded |
Heat Treatment | Annealed |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M16, Inside Diameter 16 mm, Outside Diameter 20 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55050.060.0050)
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 1 in Lg (Z2143)
- BSC PREFERRED Mil. Spec. Washer Nylon Plastic 1/4 Screw Size NAS1515-H4L, 50PK (92150A126)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04104.031.0150)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M35 Copper, Plain Finish, 10 PK (M50302.350.0045)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50302.130.0018)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU5)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 100 PK (M50301.060.0010)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU0)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M14 Copper, Copper Finish, 6 PK (34668)
- Zoro Select Sealing Washers