Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M14 Copper, Plain Finish, 50 PK
Mfr # M50301.140.0018
Zoro # G9903008
original price:
$11.36
28% off
new price: $8.15
/pk 50, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 14 mm
Product Information
- Brand Zoro Select
- MFR # M50301.140.0018
- Zoro # G9903008
- UPC # 190735983379
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M14 |
Outside Dia. | 18 mm |
Inside Dia. | 14 mm |
Inside Diameter | 14 mm |
Outside Diameter | 18 mm |
For Screw Size | M14 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Color | Gray |
Thickness Tolerance | +/-0.20 mm |
Application | Sealing |
Seal Type | Annealed |
Type | Annealed |
Finish Type | Plain |
Metal Material | Copper |
Heat Treatment | Annealed |
Material Grade/Class | Not Graded |
Minimum Thickness | 1.5 mm |
Maximum Thickness | 1.5 mm |
Material Type | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M14, Inside Diameter 14 mm, Outside Diameter 18 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK (39582)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.062.0200)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (40814)
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Black Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK (1024KWAFMSBZ)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50301.210.0026)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M35 Copper, Plain Finish, 10 PK (M50302.350.0045)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- TOMPKINS Hydraulic Fitting-International42MM BONDED SEAL (DS-MM-42)
- Zoro Select Sealing Washers