Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK
Mfr # M50302.130.0018
Zoro # G9903087
product price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 13 mm
Product Information
- Brand Zoro Select
- MFR # M50302.130.0018
- Zoro # G9903087
- UPC # 190735981009
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M13 |
Outside Dia. | 18 mm |
Inside Dia. | 13 mm |
Inside Diameter | 13 mm |
Outside Diameter | 18 mm |
For Screw Size | M13 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.20 mm |
Seal Type | Annealed |
Type | Annealed |
Color | Gray |
Application | Sealing |
Seal Material Color | Gray |
Metal Material | Copper |
Material Grade/Class | Not Graded |
Heat Treatment | Annealed |
Maximum Thickness | 2 mm |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M13, Inside Diameter 13 mm, Outside Diameter 18 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.120.0025)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Wax, 200 PK (57NY)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 5mm, PK100 (M07800.040.0005)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0026)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0020)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 25 PK (M50302.170.0024)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU6)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- Zoro Select Sealing Washers