Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK
Mfr # M50301.100.0016
Zoro # G9903157
original price:
$18.65
19% off
new price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 10 mm
Product Information
- Brand Zoro Select
- MFR # M50301.100.0016
- Zoro # G9903157
- UPC # 190735983058
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M10 |
Outside Dia. | 16 mm |
Inside Dia. | 10 mm |
Inside Diameter | 10 mm |
For Screw Size | M10 |
Outside Diameter | 16 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Color | Gray |
Thickness Tolerance | +/-0.20 mm |
Type | Annealed |
Seal Type | Annealed |
Application | Sealing |
Heat Treatment | Annealed |
Minimum Thickness | 1.5 mm |
Maximum Thickness | 1.5 mm |
Material Grade/Class | Not Graded |
Metal Material | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M10, Inside Diameter 10 mm, Outside Diameter 16 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4445)
- ITW BRANDS 25PK 316x114 Anchor (28250)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 12 PK (72994)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50301.210.0028)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU8)
- ADAPTALL Sealing Washer, Fits Bolt Size M18 Steel/Buna-N, Cadmium Plated Finish (9500-18MM)
- Zoro Select Sealing Washers