Zoro Select

Sealing Washer, Copper, Plain Finish, 25 PK


original price: $10.19
45% off
new price: $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Not Graded Material Grade/Class
  • Material Copper
  • Finish Plain
  • Outside Dia. 26 mm
  • Thickness 1.5 mm
  • Inside Dia. 20 mm
See all product information

Product Information

Dimensions

Outside Dia. 26 mm
Inside Dia. 20 mm
Inside Diameter 20 mm
Outside Diameter 26 mm

Details

Item Sealing Washer
Material Copper
Finish Plain
Thickness 1.5 mm
System of Measurement Metric
Type Metric Copper
Metal Material Copper
Maximum Thickness 1.5 mm
Minimum Thickness 1.5 mm
Sealing Washer Type Metal Bonded Washer
Material Grade/Class Not Graded

Description

Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, Inside Diameter 20 mm, Outside Diameter 26 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 1.5 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.