Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 6VDC, 3.3Ah
Mfr # 47029
Zoro # G704393054
original price:
$9.85
11% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.56 in
- Width 1.34 in
- Depth 5.28 in
- Weight 1.41 lb
- Terminal Type - Batteries Faston
Product Information
- Brand Zoro Select
- MFR # 47029
- Zoro # G704393054
- UPC # 806593470295
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.56 in |
Width | 1.34 in |
Depth | 5.28 in |
Overall Height | 2.56 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 3.3 Ah, Terminal Type - Batteries Faston, Height 2.56 in, Width 1.34 in, Depth 5.28 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.41 lb, Battery Cross-Reference CP6-3.3, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- AIDATA Laptop/Tablet Riser, Black/Gray (NS011BR)
- CASE LOGIC Case Logic CDW-92 CD Wallet- 92 Disc Capacit (CDW-92)
- ZEUS BATTERY PRODUCTS 1.5V 9V Alkaline, 10PK (ZEUS 9V)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 180Ah, GEL (47047)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston (5EFE7)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H (40760)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4Ah, Faston (2UKJ2)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt (2UKH5)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 0.8Ah, JST (2UKG8)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ADT Safewatch Pro 3000EN (ML5-122391)
- Zoro Select Sealed Lead Acid Batteries