Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 2.09" H
Mfr # D5738
Zoro # G7287973
original price:
$14.16
15% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Capacity - Batteries 1.3 Ah
- Height 2.09 in
- Width 1.7 in
- Depth 3.82 in
Product Information
- Brand Zoro Select
- MFR # D5738
- Zoro # G7287973
- UPC # 806593457388
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.09 in |
Width | 1.7 in |
Depth | 3.82 in |
Overall Height | 2.28 in |
Details
Voltage - Batteries | 12V DC |
Capacity - Batteries | 1.3 Ah |
Terminal Type - Batteries | Faston |
Weight | 1.21 lb |
Housing Material - Batteries | ABS |
Recharge Time | 12 to 16 hr |
Terminal Connection - Batteries | 0.187 in Faston |
Max. Operating Temp. | 104 Degrees F |
Min. Operating Temp. | 5 Degrees F |
Battery Design | AGM |
Shelf Life | 5 yr |
Green Environmental Attribute | Product is Rechargeable |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 1.3 Ah, Terminal Type - Batteries Faston, Height 2.09 in, Width 1.7 in, Depth 3.82 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Security, Toys, Uninterrupted Power Supply (UPS), For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 1.21 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK SFP Transceiver Module (SM311LS)
- EYENIMAL Eyenimal CR2032 3-Volt Cr2032 Lithium Coin Battery (CR2032)
- WALKERS Passive Muff with Bluetooth (GWP-BTPAS)
- ILC Replacement for Projection Lamp / Bulb EXY 82v250w replacement light bulb lamp (EXY 82V250W PROJECTION LAMP / BULB)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston, Standards: UR (2UKJ6)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 1.3Ah, AGM (47035)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK3)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- ILC Replacement for Power Rite Prb1212 Battery (PRB1212 BATTERY POWER RITE)
- Zoro Select Sealed Lead Acid Batteries