Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12V, 8Ah, AGM
Mfr # 47038
Zoro # G104393142
original price:
$21.79
5% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.7 in
- Width 2.56 in
- Depth 5.94 in
- Weight 4.96 lb
- Terminal Type - Batteries Faston
Product Information
- Brand Zoro Select
- MFR # 47038
- Zoro # G104393142
- UPC # 806593470387
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 2.56 in |
Depth | 5.94 in |
Overall Height | 6.6 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 8 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 2.56 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 4.96 lb, Battery Cross-Reference CP12-8.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount (TVFT690)
- FASTTRACK Rj45 Plug Cover - Od 6.0Mm Blue - 50Pk (FA260688)
- APPLE APPLE MD826AM-A Lightning Digital AV Adapter (MD826AM/A)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47022)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 180Ah, GEL (47047)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (2UKH8)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for POWER MAX AGM GTX4L (MAX3951984)
- Zoro Select Sealed Lead Acid Batteries