Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12V, 26Ah, AGM
Mfr # 47041
Zoro # G404393095
original price:
$86.18
9% off
new price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.04 in
- Width 6.89 in
- Depth 6.57 in
- Weight 17 lb
- Terminal Type - Batteries Tab with Bolt Hole
Product Information
- Brand Zoro Select
- MFR # 47041
- Zoro # G404393095
- UPC # 806593470417
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.89 in |
Depth | 6.57 in |
Overall Height | 5.04 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 26 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 5.04 in, Width 6.89 in, Depth 6.57 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 17 lb, Battery Cross-Reference CP12-26.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Dvd Player Single 2Ch (D200B)
- CARSON OPTICAL Carson Optical TD-042EDMO 10 x 42 mm. 3D Series Binoculars w/High Definition Optics and ED Glass Mossy Oak (TD-042EDMO)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VTGLA1D228AP07A)
- ILB GOLD Replacement For Mobile Warming, Mw74V22-Sf Battery (MW74V22-SF BATTERY)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 24Ah, Tab (2UKL3)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 55Ah, Bolt (2UKL5)
- ZORO SELECT Battery, Sealed Lead Acid, 33Ah, Threaded (5EFH2)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 2.8Ah, Bolt (2UKL2)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 - 4PK (MAX3968513)
- Zoro Select Sealed Lead Acid Batteries