Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12V, 18Ah, AGM
Mfr # 47040
Zoro # G904393090
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.6 in
- Width 3.06 in
- Depth 7.15 in
- Weight 11.4 lb
- Terminal Type - Batteries Tab with Bolt Hole
Product Information
- Brand Zoro Select
- MFR # 47040
- Zoro # G904393090
- UPC # 806593470400
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.6 in |
Width | 3.06 in |
Depth | 7.15 in |
Overall Height | 6.6 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 18 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.6 in, Width 3.06 in, Depth 7.15 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 11.4 lb, Battery Cross-Reference CP12-18.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount (DVR-LB3)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- TARGUS Wireless Presenter Laser Point, AMP16US (AMP16US)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 1.2Ah (47011)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston, Standards: UR (2UKJ6)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- ZORO SELECT Battery, Sealed Lead Acid, 33Ah, Threaded (5EFH2)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR ProSeries PSJ-2212 Booster (ML22-12GEL38)
- Zoro Select Sealed Lead Acid Batteries