Shop All Film Tape
Zoro Select
Sealant Tape, 3/4 x 520 In
Mfr # 21TF36
Zoro # G7619604
original price:
$4.33
12% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Width 3/4"
- Tape Length 520"
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand Zoro Select
- MFR # 21TF36
- Zoro # G7619604
- UPC # 190735423950
- Country of Origin China
- Category Film Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 520" |
Width | 3/4 in |
Length | 520 in |
Overall Length | 43 ft |
Overall Width | 3/4 in |
For Maximum Thread Diameter | 3/4 in |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 3/4 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,250 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND 50 lb. Gray Polysweep Polymeric Joint Sand (PSSG-50-008)
- ROBERTS Floor Adhesive, 6280 Series, Off-White, 4 gal, Pail (R6280-4)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m (827)
- WESTWARD Mixing Nozzle, White, 3 PK (22M852)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A87C-6"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-24" X 300')
- ZORO SELECT Thread Sealant Tape, 1/2 in W x 21 ft L, 8.5 mil Thick, White, 1 Pk (21TF19)
- ZORO SELECT Film Tape, Rubber Adhesive, Red (TC245-RED-48MM X 55M)
- 3M Polyester Tape, 0.625" x 72 yd. (8992)
- Zoro Select Film Tape