Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
Mfr # 11001406
Zoro # G1909559
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1406
Product Information
- Brand Zoro Select
- MFR # 11001406
- Zoro # G1909559
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 2 1/16 in |
Flute Length | 10 in |
Maximum Drilling Depth | 1 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 9/64" |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 1.07 mm |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1406
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 3/4 in L (54TL67)
- PROTO 1/2 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J7421MT)
- CENTURY DRILL & TOOL 11/64" 135 Deg. Jobber Length Drill Bit (25411)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-103125A)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101250)
- ZORO SELECT Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-103750)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70257)
- Zoro Select Screw Machine Length Drill Bits