Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
Mfr # 11001562
Zoro # G1909540
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1562
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 11001562
- Zoro # G1909540
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Sizes Included | 5/32" |
Shank Dia. | 5/32 in |
Overall Length | 2 1/16 in |
Depth x Dia. Ratio | 4xD |
Flute Length | 10 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 1/16 in |
Drill Point Length | 1.19 mm |
Maximum Drilling Depth | 1 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1562
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5328)
- DORIAN Indexable Boring Bar, S06H-SCLCR-2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155450)
- DEXTER RUSSELL Sharp Point Shoe Knife 4-5/8 In Sharp Point, 8" L (75340)
- OLFA Snap-Off Utility Knife Utility, 6 in L (L-2)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-103125A)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- ZORO SELECT Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-103750)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- Zoro Select Screw Machine Length Drill Bits