Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
Mfr # 11001250
Zoro # G1909568
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1250
Product Information
- Brand Zoro Select
- MFR # 11001250
- Zoro # G1909568
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 7/8 in |
Sizes Included | 1/8" |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.95 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1250
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Black (1NYA9)
- PROTO 3/8 in Drive, 17/32" 12 pt SAE Socket, 12 Points (J5217)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-103750)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101250)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1575)
- Zoro Select Screw Machine Length Drill Bits