Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-102656
Zoro # G9556881
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64 in
- Decimal Equivalent 0.2656
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Zoro Select
- MFR # 460-102656
- Zoro # G9556881
- UPC # 888226077392
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 17/64 in |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 1 7/16 in |
Sizes Included | 17/64" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 3/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-7' 9)
- YMW TAPS Spiral Point Tap, OX SS H3 5/8-11 (382625)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- HHIP Quick Indexing Quill Feed Handle For Mills (3900-0201)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11505000)
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11001406)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101250)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102031)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- Zoro Select Drill Bits