Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-404724
Zoro # G4344728
product price: $93.96
/ea
Free Shipping & Returns
$93.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.00 mm
- Decimal Equivalent 0.4724
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Zoro Select
- MFR # 460-404724
- Zoro # G4344728
- UPC # 888226081726
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00 mm |
Shank Dia. | 15/32 in |
Depth:Dia. Ratio | 5xD |
Sizes Included | 12.00mm |
Flute Length | 2 1/8 in |
Overall Length | 92.00 mm |
Depth x Dia. Ratio | 5xD |
Maximum Drilling Depth | 2 1/8 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 31/64 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4724
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" x .060" Porcelain Tile Blade Wet (DW4762)
- CS UNITEC Non Spark"g Socket, 1/4" - 1/4" Drive, Alum"um Bronze (EX1503AA-015UA)
- DRILL AMERICA 1-5/16"-18 HSS Plug Hand Tap (DWTST1-5/16-18P)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11505000)
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-103125A)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48532)
- Zoro Select Drill Bits