Shop All Screw-In Hooks
Zoro Select
Screw In Hook, Black Vinyl Coated
Mfr # 4ERX8
Zoro # G3187721
original price:
$2.65
13% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 2
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Product Information
- Brand Zoro Select
- MFR # 4ERX8
- Zoro # G3187721
- UPC # 190735505236
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Hook Base Width | 4 in |
Thread Length | 1 3/8 in |
Overall Length | 3 5/8 in |
Length | 3-5/8" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw In |
Points Per Hook | 2 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Points per Hook | 2 |
Working Load Limit | 50 lb |
Projection | 4 in |
Color | Black |
Mounting | Screw-In |
Item | Screw In Hook |
Finish | Zinc Plated |
Hook Type | Load Rated |
Material | Black Vinyl Coated Steel |
Type | Load Rated,Black Vinyl Coated |
Description
Double Point Hook, Fastening Method Screw In, Points per Hook 2, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 50 lb, Hook Base Width 4 in, Projection 4 in, Black, Thread Length 1 3/8 in, Mounting Screw-In, Overall Length 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- LAB LAB:.243 Bottom Crown Pins (003) (L243-B3)
- KEYLESS FACTORY Keyless Factory: 2006-2013 Kia Sorento Rio / 3-Button Keyless Entry / PN: 95430-1U000 / PINHA-T036 (OR-KIA-036)
- ABUS Abus: 83WP/53-300 S2 Schlage C 6-5 Hardened Steel Body (ABS-83923)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 In, PK20 (1WBN7)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/2 In, PK20 (1WBN8)
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- ZORO SELECT Screw In Hook, Red Vinyl, 2 1/2 In, PK10 (4ERW8)
- ZORO SELECT Cup, Type Hook, Brass, Length 5/8 In, PK20 (1WBH6)
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" 18-8 Stainless Steel #804 Screw Hooks 20PK (52398)
- Zoro Select Screw-In Hooks