Shop All Screw & Bolt Assortments
Zoro Select
Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24PHPNMS
Zoro # G3761952
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Material Steel
- Screw Size #6 to #10
- Length 1/4 in to 2 in
- Finish Zinc Plated
- Thread Size #6-32 to #10-32
Product Information
- Brand Zoro Select
- MFR # JBDL24PHPNMS
- Zoro # G3761952
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Length | 1/4 in to 2 in |
Thread Size | #6-32 to #10-32 |
Drive Size | #2 |
Number of Sizes | 24 |
Driver Size | #2 |
Details
Item | Screw Assortment |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive | Phillips |
System of Measurement | Inch |
Type | Machine Screw Assortment |
Includes | Screws (50) Each: 6-32x1/4 in, 1/2 in, 3/4 in, 1 in, 8-32x1/4 in, 1/2 in, 3/4 in, 1 in, 10-32x1/4 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Hex Nuts 6-32, 8-32, 10-32, SAE Washers #6, #8, #10, External Tooth Lock Washers #6, #8, #10, Metal Compartment Box with Lid |
Number of Pieces | 1,200 |
Drive Type | Phillips |
Lock Washers Included | #6 |
Hex Nuts Included | #10-32, #6-32, #8-32 |
Includes Lock Washers | Yes |
Includes Hex Nuts | Yes |
Container Material | Metal |
Includes Flat Washers | No |
Includes Hex Head Screws | No |
Head Style | Pan |
Description
Fastener Assortment, Finish Zinc Plated, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Hex Nuts Included #10-32, #6-32, #8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.3600)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22080300-14-100P1)
- MIDWEST FASTENER Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68525)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 1000 PK (B55450.019.0001)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT Nut and Screw Assortment, Brass, Plain Finish (JBDL24EJA50A)
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24JMR25)
- ZORO SELECT 5/8-11X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6224BMG)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL16TEK)
- ZORO SELECT 1/2-13X6 BOLT SQUARE MACHINE PLAIN (5096BMQ)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS1NB12GR)
- Zoro Select Screw & Bolt Assortments