Shop All Screw & Bolt Assortments
Zoro Select
Screw Assortment, Stainless Steel, Plain Finish
Mfr # JBDL24PHMS25S
Zoro # G3761803
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Material Stainless Steel
- Finish Plain
- Thread Size #6-32 to 1/4"-20
- System of Measurement Inch
- Drive Size #2, #3
Product Information
- Brand Zoro Select
- MFR # JBDL24PHMS25S
- Zoro # G3761803
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Length | 3/4 in to 3 in |
Thread Size | #6-32 to 1/4"-20 |
Drive Size | #2, #3 |
Number of Sizes | 24 |
Driver Size | #2, #3 |
Details
Item | Screw Assortment |
Material | Stainless Steel |
Finish | Plain |
Head Type | Pan |
Drive | Phillips |
System of Measurement | Inch |
Includes | Screws (25) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 10-24x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 10-32x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 1/4"-20x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, Metal Compartment Box with Lid |
Number of Pieces | 600 |
Type | Machine Screw Assortment |
Drive Type | Phillips |
Container Material | Metal |
Head Style | Pan |
Includes Hex Nuts | No |
Includes Lock Washers | No |
Includes Flat Washers | No |
Includes Hex Head Screws | No |
Description
Screw Assortment, Finish Plain, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Includes Screws (25) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 10-24x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 10-32x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 1/4 In.-20x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, Metal Compartment Box with Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Thread/Sert Kit, Steel, Rn-1 (M39314)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 110 mm Shaft Dia, 2 PK (M36000.110.0001)
- FASTENMASTER Lag Screw, #15, Hex (LHOG015)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025160-100P1)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24JJF)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24CNC25)
- ZORO SELECT Carriage Bolt Assortment, Steel, Chrome Plated Finish (MK571)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE65GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC4GR)
- DORMAN 12 And 112 Length Fasteners With Flat Washers Hex Nuts And Hex Bolts (799-301D)
- Zoro Select Screw & Bolt Assortments