Shop All Washer Assortments
Zoro Select
Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish
Mfr # CPS1ZA73GR
Zoro # G2047573
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
- Length 3/4 to 2 in
- Type Screw and Washer Assortment
- Screw Size #10 to 1/4 in
- Number of Pieces 260
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # CPS1ZA73GR
- Zoro # G2047573
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Dimensions
Length | 3/4 to 2 in |
Screw Size | #10 to 1/4 in |
Number of different sizes | 12 |
Number of Sizes | 12 |
Size | Washers #8 to 1/4 in and Screws #10 to 1/4 in |
Driver Size | 5/16 to 3/8 in |
Description
Self-Drilling Screw and Washer Assortment, Finish Zinc Plated, Head Type Hex Washer, Drive External Hex, Number of Sizes 12, Number of Pieces 260, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Flat Washers Included (50) #8, Head Style Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (N04160.050.0700)
- TITAN FASTENERS Sheet Metal Screw, Zinc Plated Steel Hex Head (TFP18FNA275)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRW5)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (6228CSFL)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- L.H. DOTTIE Hardware Kit Flat Washer Kit, Carbon Steel, Zinc Plated Finish, 421 PCS (FW2)
- Zoro Select Washer Assortments