Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Nylon, 10 PK
Mfr # 12PAPK
Zoro # G2455632
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Material Nylon
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 12PAPK
- Zoro # G2455632
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Finish | Plain |
Description
Hollow Wall and Wallboard Anchors,,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK (1572)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish (2343)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M4010CSFL)
- ZORO SELECT Wall Anchor, 2" L, Steel, 100 PK (U30537.012.0225)
- ZORO SELECT Not Applicable Tension Strength, 1-7/16" L, Plastic, 50 PK (U30503.010.0175)
- ZORO SELECT Screw Anchor, 1-7/16" L, Plastic, 10000 PK (TLB141648G10M)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- ZORO SELECT 66 lbs Tension Strength, 1-3/8" L, Steel, 100 PK (U30538.012.0137)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- X1 TOOLS Removable Anchor, 2-1/8" L, 80 PK (X1E-CON-BOL-MOL-1020x80)
- Zoro Select Hollow Wall Anchors